Welcome to Würth UK Solo para profesionales

Chemical mounting systems

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Chemical mounting systems

CHEMICAL SEALING: THE EFFICIENT FASTENING SOLUTION FOR CONCRETE AND MASONRY‎

Popular for heavy duty loads, ‎‎chemical sealants‎‎ are ideal for use with fasteners when there is a risk of coming loose. Combined with a heavy-duty anchor bolt, a two-component hybrid resin fills the hole and makes it possible to obtain a safe and solid connection in hollow or solid materials. Explore our range of high-grade professional anchoring chemicals along with various accessories.

‎‎

Also see: our range of ‎‎plastic pegs‎‎ and ‎‎anchor studs‎‎.‎

‎WHAT ARE THE ADVANTAGES OF CHEMICAL SEALING?‎

Our ‎‎chemical anchors allow you to make a connection using a two-component hybrid resin formula delivered through a cartridge application gun. Within the sealant cartridge, two products are stored separately: a hardener and a resin. They are only mixed at the time of application and guarantee connections that offer:‎

  • High resistance‎‎: the hole made in the support is filled by this two-component resin. It then regains all its initial solidity, making the attachment of very heavy loads possible‎
  • Universal‎‎ application: these chemical anchors allow attachment in various materials, such as concrete or brick. Whatever the project, chemical sealing is a reliable and versatile solution for construction professionals.‎

‎MORTARS FOR CHEMICAL SEALING AT YOUR DISPOSAL‎

For different materials, we offer a range of chemical injection mortars. To ensure the best fastening, Würth offers four types of chemical mortars for fastening:‎

  • in solid walls,‎
  • in hollow walls,‎
  • concrete iron,‎
  • in both solid and hollow bodies.
‎ ‎

‎ALL THE NECESSARY ACCESSORIES FOR AN EASIER IMPLEMENTATION OF CHEMICAL SEALING!‎

In order to meet the demands of various professionals, we offer cartridges with a spout for easy attachment of application nozzles.After choosing the right injection mortar, chemical sealing is easy to perform thanks to the non-leaking cartridges. Already prepared in suitable quantities, the resins are applied economically and are ideally portioned to meet your needs. To further simplify the chemical injection process, Würth offers different ranges of accessories, including:‎

  • threaded anchor rods‎‎: steel or stainless steel A4, for concrete or masonry,‎
  • mixing nozzles to perfectly combine component chemicals and dispense resin,
  • sealing guns for easy application,‎
  • brushes and blow-out pumps,‎ to clean the drilling hole and work in optimal conditions

Building professionals wishing to acquire all the necessary equipment for the implementation of chemical sealants can also turn to Würth assortments. Composed of many cartridges, a manual extrusion gun and accessories provided in a carrying case, they will allow you to work efficiently from the jump.

‎WHICH CHEMICAL MORTAR CARTRIDGE TO USE FOR WHICH MATERIAL?‎

Depending on which materials you want to mount, you will need to use a different chemical mortar. Würth offers several types of chemical mortars, one for fastening in solid walls, one for fastening in hollow walls, one for fixing concrete iron, and a mix for fixing both in solid and hollow bodies.

‎ ‎

Visit our Anchor Technology microsite for more information