Register now in 3 simple steps to gain access to purchase over 15,000 products
Venta solo a profesionales
El código QR ya no es válido. Haga clic en el siguiente botón para volver a activarlo.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Clasificación
Case-hardened, zinc-plated blue passivated steel and sealing washer. For attaching steel profiles to steel substructures ≤ 5 mm
Case-hardened, zinc-plated blue passivated steel, with long drill bit tip. For attaching steel profiles to steel substructures ≤ 12 mm
Zinc-plated steel, blue passivated for chip-free screwing in the field of heating, ventilation and air-conditioning technology
A2 stainless steel with additional zinc plating and sliding coating. For fastening of steel and aluminum profiles in wood, steel and aluminum < 2 mm in the non-approved area
Steel and galvanized blue passivated with sealing washer. Predominant mounting in wood as well as in steel substructure < 2 mm and aluminum substructure < 3 mm in the non-approved area
Stainless steel A2 with drill tip and molded thread made of hardened steel and sealing washer with cross-recess H. For fastening corrugated profile sheets (76/18) made of aluminum and steel in steel ≤ 3 mm in the non-approved area
*Not on public holidays
Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you