Welcome to Würth UK Solo para profesionales

Tapping, thread rolling, drilling screws

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Tapping, thread rolling, drilling screws

TAPPING SCREWS: DRILLING, TAPPING AND SCREWING EASILY

Tapping screws are considered essential fasteners for professionals. Synonymous with saving time and effort, they allow drilling, tapping and screwing in a single step. Available in different versions to meet the needs of professionals, Würth self-drilling screws will ensure extremely robust fasteners.

ADVANTAGES AND FIELDS OF APPLICATION OF SELF-DRILLING SCREWS

Otherwise called self-drilling screws, self-drilling screws save time while promoting the most precise and solid assemblies. Ideal for those who want to avoid assembly errors, they are equipped with a tip in the form of a drill which allows them to easily penetrate into the various materials in which they are intended to be screwed. These strengths allow them to be particularly popular in various fields of application such as the automotive sector, sheet metal work or even construction.

WÜRTH SELF-DRILLING STEEL SCREWS

ROHS- compliant, Würth self-drilling screws allow for clean, precise and spill-free holes, synonymous with an impeccable finish. Thanks to them, professionals will have the opportunity to save time while carrying out operations that meet their highest requirements. With their solid technical characteristics and in particular good shear strength, they should be selected according to various criteria such as:

their nominal diameter: from 2.9 to 6.3 mm,
the thread length: from 6 to 20 mm,
the diameter of the base,
key opening: SW10, SW13,
but also their material: steel, stainless steel, stainless steel A2,
and the nature of their finish: bichromate, raw, galvanized.