Welcome to Würth UK Solo para profesionales
Twist drill SC, WN 20, type N, internal cooling, TiAlN-UV
Twist drill SC, WN 20, type N, internal cooling, TiAlN-UV - 1
Twist drill SC, WN 20, type N, internal cooling, TiAlN-UV - 2

Para obtener información detallada así como más imágenes y documentos de los distintos artículos, seleccione el artículo que le interese en la siguiente tabla.

Twist drill SC, WN 20, type N, internal cooling, TiAlN-UV

Solid carbide high-performance drill bit with internal cooling channels for universal applications and considerable drilling depths of up to 20xd. 4 guide chamfers guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special grinding for optimum chip breaking, high centring accuracy and low cutting forces.