Welcome to Würth UK Solo para profesionales

Belts, straps, strings, anchors

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Belts, straps, strings, anchors

PROFESSIONAL RATCHET STRAPS ONLINE

Ratchet straps, ropes and anchoring devices are critical in multiple industries. It is important that they are certified products to ensure performance and safety. The range of load-securing devices available in the Würth online shop includes various types of professional ratchet belts, from the classic ratchet belt to lashing belts, up to anchor chains.
Professionals can buy online any ratchet straps they need, all in line with EN12195-2 safety standards and therefore certified and suitable for work applications. The selection in our online catalogue is very wide and ratchet tensioners are available with different LC tensile forces, from a minimum of 500 to a maximum of 10,000 daN. There are also strapping and edge protection products available for purchase online, as well as accessories for load securing.



HIGH-PERFORMANCE RATCHET AND LIFTING STRAPS

The product range in our e-Shop catalogue also includes various types of lifting belts, essential to obtain maximum safety and compliant with EN1492-1 and EN1492-2 standards. Very useful both in factories and on construction sites, the lifting straps are extremely robust and suitable for loads of all kinds. Thanks to the low curb weight and great flexibility, they can be handled easily and are extremely practical.
For anchoring and adding cover tarpaulins it is also possible to find in the e-Shop catalogue elastic cords equipped with an extra wide hook that can be fixed even in the most critical and narrow points. In the case of specific needs, you can also order online special adjustable elastic cables, which can be reduced to the necessary length by means of a reduction hook.