Register now in 3 simple steps to gain access to purchase over 15,000 products
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Dual turning mechanism so that four different closures can be effected.
6-in-1 switch cabinet key with hanging eyelet, 1/4 inch bit holder and bottle opener
The classic switch cabinet key with even more profiles. Including chain, adapter and reversible bit PH2 / slot 1.0x7 mm.
Practical T-handle wrench for locking systems with 5/6 mm square, 9 mm triangle, 3–5 mm diameter double bit, 7–8 mm square, 1/4 inch PH2 bit
With innovative rotation mechanism
Developed specially for the construction industry