Welcome to Würth UK Vente aux professionnels

Superglues

View our wide range of brochures here!

Tri

Produits populaires
Produits les plus populaires dans la catégorie Superglues

FIXING GLUE FOR SCREWS AND BEARINGS

Fixing adhesives for screws and bearings are suitable in many applications for securing screw connections, fixing parts and sealing surfaces.

These fixing adhesives for screws and bearings are suitable for applications in the automotive and truck sectors, metal construction, tool manufacturing, boat building, machinery, motors, pumps, piping installations, maintenance as well as in hydraulics, compressed air and precision mechanics.

The DOS System concept is a concentrate of technology. This patented DOS System dosing cap offers a self-cleaning closure system. The latter prevents the dosing cap from getting blocked.

The products in the DOS range are anaerobic bonding and sealing products, that is to say, which harden only in the absence of air. They are suitable for sealing all types of metal surfaces. These adhesives fill the spaces and make the assemblies perfectly waterproof.


 

HOW TO USE THE GLUES FOR FIXING SCREWS AND BEARINGS?

To obtain optimal adhesion, the surfaces to be joined must be free of oil, grease and all other dirt.

Apply the product (the fixing glue for screws or for bearings) in drops or in a bead on the surface to be glued then assemble the 2 parts. For large areas, it is recommended to apply the product on the 2 parts to be bonded.

Excess product can be wiped off with a dry cloth or lightly treated with acetone.