Register now in 3 simple steps to gain access to purchase over 15,000 products
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Tri
9 article(s) avec 15 versions trouvées
Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes
For borehole cleaning with compressed air. For connecting the compressed air nozzle WIT-DD to pneumatic hose.
Reduces the diameter of the blow-out tube (blow-out pump) from 10 mm to 8 mm
For the drill hole cleaning with compressed air blow-out gun. Bore nominal diameters of 18 mm to 40 mm
For borehole cleaning with compressed air. Incl. pre-assembled compressed air and threaded connection.
For borehole cleaning for reinforcement attachment with subsequent mortaring. Suitable for pneumatic hose WIT SDD.
For drill hole cleaning with compressed air (pre-assembled with plug-in nipple and claw coupling). For connecting the pneumatic hose WIT-SDD to a compressor.
Il y a trop de résultats. Pour un résultat plus précis, veuillez préciser votre recherche.
Veuillez vérifier ou modifier votre recherche.