Transparent

The transparent variant of MS1 provides an invisible seal that maintains the aesthetic integrity of your project. Perfect for glass applications, clear surfaces, and anywhere you need professional sealing without visual interference. Its crystal-clear formula cures to a flexible adhesive.

Multi-Purpose
Universal adhesive, sealant and assembly sealant for the interiors of buildings and industrial constructions.
Good Adhesion
Very good adhesion to various base materials, even damp surfaces
Fast Cure
Sets in 15 minutes, fully cured in 24 hours

White

The white MS1 silicone offers excellent coverage and a clean, professional finish. Ideal for bathroom fixtures, kitchen installations, and any application where a bright, clean appearance is essential. Its brilliant white colour remains stable and won't discolour over time.

Mold Resistant
Contains fungicides to prevent mold growth
Interior and Exterior Use
Perfect for bathrooms and kitchens. Can be used for Interior and Exterior applications.
Paintable
Can be painted over once fully cured

Black

The black MS1 variant provides a sophisticated, modern finish perfect for contemporary designs and industrial applications. Excellent for sealing dark surfaces, metal frameworks, and applications where a bold, contrasting seal is desired. Maintains its deep black colour without fading. Can we used for Interior and Exterior applications.

Industrial Grade
Suitable for heavy-duty applications
Temperature Stable
Performs from -40°C to +150°C
High Strength
Superior adhesion to most substrates
MS1 Silicone Product