Aktiv Red
Wheel cleaner AktivRed Stjarna
RIMCLNR-STJARNA-AKTIV-RED-5LTR
Art.-no. 9501020072
EAN 4099618817830
Register now and access more than 15,000 products
Colour changing wheel cleaner & Fallout remover
- Active colour change wheel cleaner and fallout remover that you decant into a spray bottle.
- Intensive wheel cleaner to firstly remove tough grime and the ‘Aktiv’ part removes brake dust and debris.
- Whether a fleet vehicle or an daily commuter vehicle, Aktiv Red can break down the toughest of deposits.
- Designed for the most fragile of alloy wheel materials to gently remove stubborn road dirt.
- A chemical option to remove iron deposits instead of using a clay bar, a quicker alternative for busy valet bays.
Datasheets(X)
Contents | 5 l |
Weight of content | 5220 g |
Container | Canister |
Colour | Clear |
Density/conditions | 1044 g/l / at 20°C |
Shelf life from production | 18 Month |
Free of phosphoric acid | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!