Welcome to Würth UK For trade customers only

Citrus Pre Wash

Stjarna

CLNR-CITRUS-PREWASH-5LTR

Art.-no. 9501020036

EAN 4099618813023

Individual price display after login

Citrus Pre Wash

Stjarna

Art.-no. 9501020036

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Intensive Traffic Film Remover

  • Citrus prewash is a high strength TFR designed to provide removal of road grime before a contact wash

  • Highly concentrate to provide maximum economy with performance standards surpassed.

  • Designed to utilise powerful chemicals to generate a one time use for the finish you require.

  • Helps maintain the appearance and cleanliness of vehicles, promoting a professional image in your valet bay for your customer

  • Ideal for use in professional vehicle cleaning and maintenance applications, ensuring optimal results with every use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Dilution – ALWAYS DILUTE



1:3 = strong cleaning on heavily soiled vehicles
1:5 = regular cleaning
1:10 = cleaning of lightly soiled vehicles
1:40 = cleaning of protected/sealed vehicles


Instructions



Decant into spray bottle. Rinse car with water/pressure washer. Spray TFR onto target areas (usually lower half of car, areas of stubborn contamination). Allow for product to work but do not let residue dry on the car and remove almost immediately in warm conditions. Then rinse thoroughly with water via pressure washer. Use with extreme care on metal and plastic trim, sensitive finishes and dark coloured paints or wraps (no or minimal dwell time). Test on an inconspicuous area first, if unsure of results. If staining occurs, remove marks with micro-abrasive polish taking all necessary precautions.

Contents

5 l

Container

Plastic canister

Chemical basis

Surfactans

Colour

Red

Density/conditions

1000 g/l / at 20°C

Mixing ratio

1:3 - 1:6

Min./max. processing temperature

0 to 40 °C

Phosphate-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread

TAP-51MM-F.(5 LTR PLACANI)

For 5 l and 10 l plastic canisters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information