Trim and Tyre Dressing
Tyre and trim dressing Gummi Stjarna
RIMCLNR-STJARNA-GUMMI-TYRE-DRESS-500ML
Register now and access more than 15,000 products
Satin sheen trim and tyre treatment – non streak after application.
Once applied, allow it to sink in for a few minutes, then buff it with a soft microfibre cloth. You’ll be left with a satin finish that’s dry to the touch and that won’t streak in the rain.
It can even revive the colour of tired trim a little, darkening it effectively.
Datasheets(X)
Use a foam applicator. Warning - only apply Gummi to tyre sidewalls, never tread.
Contents | 500 ml |
Weight of content | 448 g |
Container | Bottle |
Chemical basis | Silicone oil |
Colour | Light blue |
Density/conditions | 959 g/l / at 20°C |
Shelf life from production | 24 Month |
Free of phosphoric acid | Yes |