Hexagon nut ISO 4032 A4-70 stainless steel, plain
ISO 4032 stainless steel A4 70 plain
NUT-HEX-ISO4032-A4/70-WS18-M12
Art.-no. 0326912
EAN 4011231341318
Register now and access more than 15,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 10.8 mm |
External drive (s1) | WS18 |
Standards | ISO 4032 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
