HSCo Multi Performance thread former DIN 2174
Thread former HSCo multi performance
THRFORM-HSCO-DIN2174-MULTI-PERFM-M4
Art.-no. 0658200400
EAN 4062856142248
Register now and access more than 15,000 products
With its newly developed shank generation, this is the first thread former that can not only be used conventionally on CNC machining centres and lathes, but also for the first time offers the advantages of thread forming over thread cutting for use on box column and pillar drills (up to dia. M12).
- One tool for through hole and blind hole threads
- No chipping issues due to cold forming of threads
- Thread depths up to 4xD can be achieved
- Improved thread surface quality
- Higher strength in the thread
- Significantly longer service life
- Completely reliable threads
Newly developed shank generation with a combination of polygonal and straight shank (from dia. M4-M12)
The polygonal shank prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.
Newly developed tool geometry for versatile use in almost all materials
TiN coating
The coating, which is the most popular coating on thread formers due to its universal application area, ensures a very long service life and reduced friction values.
New lubrication groove geometry
The optimised lubrication grooves (from dia. M3) significantly improve the lubrication effect in the contact area.
X allowance for longer service life and increased process reliability
Available exclusively from Würth
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- Caution: A special predrilling diameter larger than in thread cutting and with tighter tolerances is required for thread forming! The suitable core hole diameter is stored as a technical characteristic for all thread formers.
- In thread forming, the main job of the cooling lubricant is lubrication. The more lubrication used with the highest possible grease content, the longer the service life. The lubrication also affects the surface quality of the thread! For water-mixed cooling lubricants, we recommend an oil concentration in the emulsion of at least 8% for steel processing and at least 12% for stainless steel processing. We recommend Würth cutting paste Cut and Cool Perfect for use on free-standing/pillar drills.
- Please note that for thread forming, you will need approx. two times as much performance (torque) compared to thread tapping. The means that capacity should be considered when using thread-cutting devices.
- For the tool/material assignments, see the overview tables
Datasheets(X)
Type description | Multi-performance thread mould |
Thread type | Metric thread |
Material to be processed | Steel, Cast metal, Stainless steel, Non-ferrous metal, Titanium, Hard and tough material, Special alloy |
Hole type | Clearance/blind hole ≤ 4xD |
Suitable for machine type | Pedestal drilling machine, Milling/drill center |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M4 |
Pitch | 0.7 mm |
Length | 56 mm |
Thread length | 12 mm |
Effective length | 21 mm |
Shank diameter | 4.5 mm |
Size of square | 3.4 mm |
Core hole diameter | 3.7 mm |
Cutting material | HSCo |
DIN | 2174 |
Surface | TiN |
Form | C |
Shank style | Combination of polygonal and cylinder shank with square drive |
Tolerance of thread former | ISO 2X (6HX) |
Service life (points system) | 4 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Cutting behaviour (points system) | 4 of 4 points |
Chip formation (points system) | 4 of 4 points |
Suitable for tensile strength up to | 1400 N/mm² |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Ductile iron, Malleable cast iron, Stainless steels, austenitic, Stainless steels, sulphurated, Titanium, Titanium alloys, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping |
| Legend | |
| vc = cutting speed [m/min] | |
| f = feed (mm/r) | |
| n = speed [rpm] | |
| The suggested cutting values are reference values and must be adapted to the respective conditions. | |
| Cutting values for thread former HSCo Multi | ||||||||||||
| For M2–M3 | ||||||||||||
| Material name | Tensile strength | M2 | M2.5 | M3 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | 15 | 30 | 2.387 | 4.775 | 0,40 | 1.910 | 3.820 | 0,45 | 1.592 | 3.183 | 0,50 |
| Unalloyed heat-treated steels | ≤ 850 N/mm² | 15 | 30 | 2.387 | 4.775 | 0,40 | 1.910 | 3.820 | 0,45 | 1.592 | 3.183 | 0,50 |
| Low-alloy heat-treated steels | ≤ 850 N/mm² | 15 | 30 | 2.387 | 4.775 | 0,40 | 1.910 | 3.820 | 0,45 | 1.592 | 3.183 | 0,50 |
| Unalloyed heat-treated steels | ≤ 1000 N/mm² | 15 | 25 | 2.387 | 3.979 | 0,40 | 1.910 | 3.183 | 0,45 | 1.592 | 2.653 | 0,50 |
| Low-alloy heat-treated steel | ≤ 1000 N/mm² | 15 | 25 | 2.387 | 3.979 | 0,40 | 1.910 | 3.183 | 0,45 | 1.592 | 2.653 | 0,50 |
| Alloyed heat-treated steels | ≤ 1200 N/mm² | 12 | 15 | 1.910 | 2.387 | 0,40 | 1.528 | 1.910 | 0,45 | 1.273 | 1.592 | 0,50 |
| Nitriding steels | ≤ 1200 N/mm² | 12 | 15 | 1.910 | 2.387 | 0,40 | 1.528 | 1.910 | 0,45 | 1.273 | 1.592 | 0,50 |
| Tool steels | ≤ 1200 N/mm² | 12 | 15 | 1.910 | 2.387 | 0,40 | 1.528 | 1.910 | 0,45 | 1.273 | 1.592 | 0,50 |
| High-speed steels | ≤ 1200 N/mm² | 12 | 15 | 1.910 | 2.387 | 0,40 | 1.528 | 1.910 | 0,45 | 1.273 | 1.592 | 0,50 |
| Spheroidal-graphite and malleable iron | ≤ 350 HB | 15 | 20 | 2.387 | 3.183 | 0,40 | 1.910 | 2.547 | 0,45 | 1.592 | 2.122 | 0,50 |
| Stainless steels | ≤ 1200 N/mm² | 10 | 15 | 1.592 | 2.387 | 0,40 | 1.273 | 1.910 | 0,45 | 1.061 | 1.592 | 0,50 |
| Titanium and titanium alloys | ≤ 850 N/mm² | 4 | 6 | 637 | 955 | 0,40 | 509 | 764 | 0,45 | 424 | 637 | 0,50 |
| Special alloys | ≤ 1200 N/mm² | 2 | 4 | 318 | 637 | 0,40 | 255 | 509 | 0,45 | 212 | 424 | 0,50 |
| Hardox | ≤ 1400 N/mm² | 2 | 4 | 318 | 637 | 0,40 | 255 | 509 | 0,45 | 212 | 424 | 0,50 |
| Spring steels | ≤ 1100 N/mm² | 8 | 12 | 1.273 | 1.910 | 0,40 | 1.019 | 1.528 | 0,45 | 849 | 1.273 | 0,50 |
| Aluminium | ≤ 450 N/mm² | 15 | 30 | 2.387 | 4.775 | 0,40 | 1.910 | 3.820 | 0,45 | 1.592 | 3.183 | 0,50 |
| Aluminium alloys | ≤ 450 N/mm² | 15 | 30 | 2.387 | 4.775 | 0,40 | 1.910 | 3.820 | 0,45 | 1.592 | 3.183 | 0,50 |
| Aluminium wrought alloys | ≤ 400 N/mm² | 15 | 30 | 2.387 | 4.775 | 0,40 | 1.910 | 3.820 | 0,45 | 1.592 | 3.183 | 0,50 |
| Aluminium cast alloys <= 10% Si | ≤ 600 N/mm² | 15 | 30 | 2.387 | 4.775 | 0,40 | 1.910 | 3.820 | 0,45 | 1.592 | 3.183 | 0,50 |
| Aluminium cast alloys > 10% Si | ≤ 600 N/mm² | 10 | 15 | 1.592 | 2.387 | 0,40 | 1.273 | 1.910 | 0,45 | 1.061 | 1.592 | 0,50 |
| Copper, low-alloyed | ≤ 400 N/mm² | 15 | 30 | 2.387 | 4.775 | 0,40 | 1.910 | 3.820 | 0,45 | 1.592 | 3.183 | 0,50 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 30 | 2.387 | 4.775 | 0,40 | 1.910 | 3.820 | 0,45 | 1.592 | 3.183 | 0,50 |
| Brass, short-chipping | ≤ 600 N/mm² | 10 | 15 | 1.592 | 2.387 | 0,40 | 1.273 | 1.910 | 0,45 | 1.061 | 1.592 | 0,50 |
| Bronze, long-chipping | ≤ 850 N/mm² | 15 | 30 | 2.387 | 4.775 | 0,40 | 1.910 | 3.820 | 0,45 | 1.592 | 3.183 | 0,50 |
| Bronze, short-chipping | ≤ 1000 N/mm² | 10 | 15 | 1.592 | 2.387 | 0,40 | 1.273 | 1.910 | 0,45 | 1.061 | 1.592 | 0,50 |
| Cutting values for thread former HSCo Multi | ||||||
| For M20 | ||||||
| Material name | Tensile strength | M20 | ||||
| vc | n | f | ||||
| from | to | from | to | |||
| General structural steels | ≤ 850 N/mm² | 15 | 30 | 239 | 477 | 2,50 |
| Unalloyed heat-treated steels | ≤ 850 N/mm² | 15 | 30 | 239 | 477 | 2,50 |
| Low-alloy heat-treated steels | ≤ 850 N/mm² | 15 | 30 | 239 | 477 | 2,50 |
| Unalloyed heat-treated steels | ≤ 1000 N/mm² | 15 | 25 | 239 | 398 | 2,50 |
| Low-alloy heat-treated steels | ≤ 1000 N/mm² | 15 | 25 | 239 | 398 | 2,50 |
| Alloyed heat-treated steels | ≤ 1200 N/mm² | 12 | 15 | 191 | 239 | 2,50 |
| Nitriding steels | ≤ 1200 N/mm² | 12 | 15 | 191 | 239 | 2,50 |
| Tool steels | ≤ 1200 N/mm² | 12 | 15 | 191 | 239 | 2,50 |
| High-speed steels | ≤ 1200 N/mm² | 12 | 15 | 191 | 239 | 2,50 |
| Spheroidal-graphite and malleable iron | ≤ 350 HB | 15 | 20 | 239 | 318 | 2,50 |
| Stainless steels | ≤ 1200 N/mm² | 10 | 15 | 159 | 239 | 2,50 |
| Titanium and titanium alloys | ≤ 850 N/mm² | 4 | 6 | 64 | 95 | 2,50 |
| Special alloys | ≤ 1200 N/mm² | 2 | 4 | 32 | 64 | 2,50 |
| Hardox | ≤ 1400 N/mm² | 2 | 4 | 32 | 64 | 2,50 |
| Spring steels | ≤ 1100 N/mm² | 8 | 12 | 127 | 191 | 2,50 |
| Aluminium | ≤ 450 N/mm² | 15 | 30 | 239 | 477 | 2,50 |
| Aluminium alloys | ≤ 450 N/mm² | 15 | 30 | 239 | 477 | 2,50 |
| Aluminium wrought alloys | ≤ 400 N/mm² | 15 | 30 | 239 | 477 | 2,50 |
| Aluminium cast alloys <= 10% Si | ≤ 600 N/mm² | 15 | 30 | 239 | 477 | 2,50 |
| Aluminium cast alloys > 10% Si | ≤ 600 N/mm² | 10 | 15 | 159 | 239 | 2,50 |
| Copper, low-alloyed | ≤ 400 N/mm² | 15 | 30 | 239 | 477 | 2,50 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 30 | 239 | 477 | 2,50 |
| Brass, short-chipping | ≤ 600 N/mm² | 10 | 15 | 159 | 239 | 2,50 |
| Bronze, long-chipping | ≤ 850 N/mm² | 15 | 30 | 239 | 477 | 2,50 |
| Bronze, short-chipping | ≤ 1000 N/mm² | 10 | 15 | 159 | 239 | 2,50 |
| Cutting values for thread former HSCo Multi | ||||||||||||
| For M12–M16 | ||||||||||||
| Material name | Tensile strength | M12 | M14 | M16 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | 15 | 30 | 398 | 796 | 1,75 | 341 | 682 | 2,00 | 298 | 597 | 2,00 |
| Unalloyed heat-treated steels | ≤ 850 N/mm² | 15 | 30 | 398 | 796 | 1,75 | 341 | 682 | 2,00 | 298 | 597 | 2,00 |
| Low-alloy heat-treated steels | ≤ 850 N/mm² | 15 | 30 | 398 | 796 | 1,75 | 341 | 682 | 2,00 | 298 | 597 | 2,00 |
| Unalloyed heat-treated steels | ≤ 1000 N/mm² | 15 | 25 | 398 | 663 | 1,75 | 341 | 568 | 2,00 | 298 | 497 | 2,00 |
| Low-alloy heat-treated steels | ≤ 1000 N/mm² | 15 | 25 | 398 | 663 | 1,75 | 341 | 568 | 2,00 | 298 | 497 | 2,00 |
| Alloyed heat-treated steels | ≤ 1200 N/mm² | 12 | 15 | 318 | 398 | 1,75 | 273 | 341 | 2,00 | 239 | 298 | 2,00 |
| Nitriding steels | ≤ 1200 N/mm² | 12 | 15 | 318 | 398 | 1,75 | 273 | 341 | 2,00 | 239 | 298 | 2,00 |
| Tool steels | ≤ 1200 N/mm² | 12 | 15 | 318 | 398 | 1,75 | 273 | 341 | 2,00 | 239 | 298 | 2,00 |
| High-speed steels | ≤ 1200 N/mm² | 12 | 15 | 318 | 398 | 1,75 | 273 | 341 | 2,00 | 239 | 298 | 2,00 |
| Spheroidal-graphite and malleable iron | ≤ 350 HB | 15 | 20 | 398 | 531 | 1,75 | 341 | 455 | 2,00 | 298 | 398 | 2,00 |
| Stainless steels | ≤ 1200 N/mm² | 10 | 15 | 265 | 398 | 1,75 | 227 | 341 | 2,00 | 199 | 298 | 2,00 |
| Titanium and titanium alloys | ≤ 850 N/mm² | 4 | 6 | 106 | 159 | 1,75 | 91 | 136 | 2,00 | 80 | 119 | 2,00 |
| Special alloys | ≤ 1200 N/mm² | 2 | 4 | 53 | 106 | 1,75 | 45 | 91 | 2,00 | 40 | 80 | 2,00 |
| Hardox | ≤ 1400 N/mm² | 2 | 4 | 53 | 106 | 1,75 | 45 | 91 | 2,00 | 40 | 80 | 2,00 |
| Spring steels | ≤ 1100 N/mm² | 8 | 12 | 212 | 318 | 1,75 | 182 | 273 | 2,00 | 159 | 239 | 2,00 |
| Aluminium | ≤ 450 N/mm² | 15 | 30 | 398 | 796 | 1,75 | 341 | 682 | 2,00 | 298 | 597 | 2,00 |
| Aluminium alloys | ≤ 450 N/mm² | 15 | 30 | 398 | 796 | 1,75 | 341 | 682 | 2,00 | 298 | 597 | 2,00 |
| Aluminium wrought alloys | ≤ 400 N/mm² | 15 | 30 | 398 | 796 | 1,75 | 341 | 682 | 2,00 | 298 | 597 | 2,00 |
| Aluminium cast alloys <= 10% Si | ≤ 600 N/mm² | 15 | 30 | 398 | 796 | 1,75 | 341 | 682 | 2,00 | 298 | 597 | 2,00 |
| Aluminium cast alloys > 10% Si | ≤ 600 N/mm² | 10 | 15 | 265 | 398 | 1,75 | 227 | 341 | 2,00 | 199 | 298 | 2,00 |
| Copper, low-alloyed | ≤ 400 N/mm² | 15 | 30 | 398 | 796 | 1,75 | 341 | 682 | 2,00 | 298 | 597 | 2,00 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 30 | 398 | 796 | 1,75 | 341 | 682 | 2,00 | 298 | 597 | 2,00 |
| Brass, short-chipping | ≤ 600 N/mm² | 10 | 15 | 265 | 398 | 1,75 | 227 | 341 | 2,00 | 199 | 298 | 2,00 |
| Bronze, long-chipping | ≤ 850 N/mm² | 15 | 30 | 398 | 796 | 1,75 | 341 | 682 | 2,00 | 298 | 597 | 2,00 |
| Bronze, short-chipping | ≤ 1000 N/mm² | 10 | 15 | 265 | 398 | 1,75 | 227 | 341 | 2,00 | 199 | 298 | 2,00 |
| Cutting values for thread former HSCo Multi | ||||||||||||
| For M6–M10 | ||||||||||||
| Material name | Tensile strength | M6 | M8 | M10 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | 15 | 30 | 796 | 1.592 | 1,00 | 597 | 1.194 | 1,25 | 477 | 955 | 1,50 |
| Unalloyed heat-treated steels | ≤ 850 N/mm² | 15 | 30 | 796 | 1.592 | 1,00 | 597 | 1.194 | 1,25 | 477 | 955 | 1,50 |
| Low-alloy heat-treated steels | ≤ 850 N/mm² | 15 | 30 | 796 | 1.592 | 1,00 | 597 | 1.194 | 1,25 | 477 | 955 | 1,50 |
| Unalloyed heat-treated steels | ≤ 1000 N/mm² | 15 | 25 | 796 | 1.326 | 1,00 | 597 | 995 | 1,25 | 477 | 796 | 1,50 |
| Low-alloy heat-treated steels | ≤ 1000 N/mm² | 15 | 25 | 796 | 1.326 | 1,00 | 597 | 995 | 1,25 | 477 | 796 | 1,50 |
| Alloyed heat-treated steels | ≤ 1200 N/mm² | 12 | 15 | 637 | 796 | 1,00 | 477 | 597 | 1,25 | 382 | 477 | 1,50 |
| Nitriding steels | ≤ 1200 N/mm² | 12 | 15 | 637 | 796 | 1,00 | 477 | 597 | 1,25 | 382 | 477 | 1,50 |
| Tool steels | ≤ 1200 N/mm² | 12 | 15 | 637 | 796 | 1,00 | 477 | 597 | 1,25 | 382 | 477 | 1,50 |
| High-speed steels | ≤ 1200 N/mm² | 12 | 15 | 637 | 796 | 1,00 | 477 | 597 | 1,25 | 382 | 477 | 1,50 |
| Spheroidal-graphite and malleable iron | ≤ 350 HB | 15 | 20 | 796 | 1.061 | 1,00 | 597 | 796 | 1,25 | 477 | 637 | 1,50 |
| Stainless steels | ≤ 1200 N/mm² | 10 | 15 | 531 | 796 | 1,00 | 398 | 597 | 1,25 | 318 | 477 | 1,50 |
| Titanium and titanium alloys | ≤ 850 N/mm² | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 | 127 | 191 | 1,50 |
| Special alloys | ≤ 1200 N/mm² | 2 | 4 | 106 | 212 | 1,00 | 80 | 159 | 1,25 | 64 | 127 | 1,50 |
| Hardox | ≤ 1400 N/mm² | 2 | 4 | 106 | 212 | 1,00 | 80 | 159 | 1,25 | 64 | 127 | 1,50 |
| Spring steels | ≤ 1100 N/mm² | 8 | 12 | 424 | 637 | 1,00 | 318 | 477 | 1,25 | 255 | 382 | 1,50 |
| Aluminium | ≤ 450 N/mm² | 15 | 30 | 796 | 1.592 | 1,00 | 597 | 1.194 | 1,25 | 477 | 955 | 1,50 |
| Aluminium alloys | ≤ 450 N/mm² | 15 | 30 | 796 | 1.592 | 1,00 | 597 | 1.194 | 1,25 | 477 | 955 | 1,50 |
| Aluminium wrought alloys | ≤ 400 N/mm² | 15 | 30 | 796 | 1.592 | 1,00 | 597 | 1.194 | 1,25 | 477 | 955 | 1,50 |
| Aluminium cast alloys <= 10% Si | ≤ 600 N/mm² | 15 | 30 | 796 | 1.592 | 1,00 | 597 | 1.194 | 1,25 | 477 | 955 | 1,50 |
| Aluminium cast alloys > 10% Si | ≤ 600 N/mm² | 10 | 15 | 531 | 796 | 1,00 | 398 | 597 | 1,25 | 318 | 477 | 1,50 |
| Copper, low-alloyed | ≤ 400 N/mm² | 15 | 30 | 796 | 1.592 | 1,00 | 597 | 1.194 | 1,25 | 477 | 955 | 1,50 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 30 | 796 | 1.592 | 1,00 | 597 | 1.194 | 1,25 | 477 | 955 | 1,50 |
| Brass, short-chipping | ≤ 600 N/mm² | 10 | 15 | 531 | 796 | 1,00 | 398 | 597 | 1,25 | 318 | 477 | 1,50 |
| Bronze, long-chipping | ≤ 850 N/mm² | 15 | 30 | 796 | 1.592 | 1,00 | 597 | 1.194 | 1,25 | 477 | 955 | 1,50 |
| Bronze, short-chipping | ≤ 1000 N/mm² | 10 | 15 | 531 | 796 | 1,00 | 398 | 597 | 1,25 | 318 | 477 | 1,50 |
| Cutting values for thread former HSCo Multi | ||||||||||||
| For M3.5–M5 | ||||||||||||
| Material name | Tensile strength | M3.5 | M4 | M5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | 15 | 30 | 1.364 | 2.728 | 0,60 | 1.194 | 2.387 | 0,70 | 955 | 1.910 | 0,80 |
| Unalloyed heat-treated steels | ≤ 850 N/mm² | 15 | 30 | 1.364 | 2.728 | 0,60 | 1.194 | 2.387 | 0,70 | 955 | 1.910 | 0,80 |
| Low-alloy heat-treated steels | ≤ 850 N/mm² | 15 | 30 | 1.364 | 2.728 | 0,60 | 1.194 | 2.387 | 0,70 | 955 | 1.910 | 0,80 |
| Unalloyed heat-treated steels | ≤ 1000 N/mm² | 15 | 25 | 1.364 | 2.274 | 0,60 | 1.194 | 1.989 | 0,70 | 955 | 1.592 | 0,80 |
| Low-alloy heat-treated steels | ≤ 1000 N/mm² | 15 | 25 | 1.364 | 2.274 | 0,60 | 1.194 | 1.989 | 0,70 | 955 | 1.592 | 0,80 |
| Alloyed heat-treated steels | ≤ 1200 N/mm² | 12 | 15 | 1.091 | 1.364 | 0,60 | 955 | 1.194 | 0,70 | 764 | 955 | 0,80 |
| Nitriding steels | ≤ 1200 N/mm² | 12 | 15 | 1.091 | 1.364 | 0,60 | 955 | 1.194 | 0,70 | 764 | 955 | 0,80 |
| Tool steels | ≤ 1200 N/mm² | 12 | 15 | 1.091 | 1.364 | 0,60 | 955 | 1.194 | 0,70 | 764 | 955 | 0,80 |
| High-speed steels | ≤ 1200 N/mm² | 12 | 15 | 1.091 | 1.364 | 0,60 | 955 | 1.194 | 0,70 | 764 | 955 | 0,80 |
| Spheroidal-graphite and malleable iron | ≤ 350 HB | 15 | 20 | 1.364 | 1.819 | 0,60 | 1.194 | 1.592 | 0,70 | 955 | 1.273 | 0,80 |
| Stainless steels | ≤ 1200 N/mm² | 10 | 15 | 909 | 1.364 | 0,60 | 796 | 1.194 | 0,70 | 637 | 955 | 0,80 |
| Titanium and titanium alloys | ≤ 850 N/mm² | 4 | 6 | 364 | 546 | 0,60 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Special alloys | ≤ 1200 N/mm² | 2 | 4 | 182 | 364 | 0,60 | 159 | 318 | 0,70 | 127 | 255 | 0,80 |
| Hardox | ≤ 1400 N/mm² | 2 | 4 | 182 | 364 | 0,60 | 159 | 318 | 0,70 | 127 | 255 | 0,80 |
| Spring steels | ≤ 1100 N/mm² | 8 | 12 | 728 | 1.091 | 0,60 | 637 | 955 | 0,70 | 509 | 764 | 0,80 |
| Aluminium | ≤ 450 N/mm² | 15 | 30 | 1.364 | 2.728 | 0,60 | 1.194 | 2.387 | 0,70 | 955 | 1.910 | 0,80 |
| Aluminium alloys | ≤ 450 N/mm² | 15 | 30 | 1.364 | 2.728 | 0,60 | 1.194 | 2.387 | 0,70 | 955 | 1.910 | 0,80 |
| Aluminium wrought alloys | ≤ 400 N/mm² | 15 | 30 | 1.364 | 2.728 | 0,60 | 1.194 | 2.387 | 0,70 | 955 | 1.910 | 0,80 |
| Aluminium cast alloys <= 10% Si | ≤ 600 N/mm² | 15 | 30 | 1.364 | 2.728 | 0,60 | 1.194 | 2.387 | 0,70 | 955 | 1.910 | 0,80 |
| Aluminium cast alloys > 10% Si | ≤ 600 N/mm² | 10 | 15 | 909 | 1.364 | 0,60 | 796 | 1.194 | 0,70 | 637 | 955 | 0,80 |
| Copper, low-alloyed | ≤ 400 N/mm² | 15 | 30 | 1.364 | 2.728 | 0,60 | 1.194 | 2.387 | 0,70 | 955 | 1.910 | 0,80 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 30 | 1.364 | 2.728 | 0,60 | 1.194 | 2.387 | 0,70 | 955 | 1.910 | 0,80 |
| Brass, short-chipping | ≤ 600 N/mm² | 10 | 15 | 909 | 1.364 | 0,60 | 796 | 1.194 | 0,70 | 637 | 955 | 0,80 |
| Bronze, long-chipping | ≤ 850 N/mm² | 15 | 30 | 1.364 | 2.728 | 0,60 | 1.194 | 2.387 | 0,70 | 955 | 1.910 | 0,80 |
| Bronze, short-chipping | ≤ 1000 N/mm² | 10 | 15 | 909 | 1.364 | 0,60 | 796 | 1.194 | 0,70 | 637 | 955 | 0,80 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!