Spot weld cutter for HSCO pneumatic tools
HSCo spot weld cutter for Vario drill
CTR-SPTWELD-HSCO-VARIODRILL-D6MM
Art.-no. 071060
EAN 4011231702997
Register now and access more than 15,000 products
Extra-stable tip geometry for difficult milling conditions
Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits
Excellent centring of the milling cutter on the spot weld and precise milling
115° centring tip
Burr-free milling
180° tip angle on the milling corners
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Datasheets(X)
- For drilling thin-walled workpieces made of sheet steel <= 850 N/mm2, brass sheeting, aluminium sheeting, zinc sheeting, copper sheeting and plastic panels
- The 44 mm long spot weld cutter with 8 mm diameter uniform shank and special clamping surface was developed for use in all conventional pneumatic machines (e.g. Wieländer+Schill Vario Drill, Spitznagel, Spotle Vision etc.). A separate spot weld cutter (WÜRTH art. no. 0710 141 080) is required only for the TH-902 Spotle units and their predecessor model T-575.
- Ensure a constant rotation speed of up to max. 850 rpm is maintained
- Use coolants and lubricants if possible
Type description | Standard for pneumatic machines |
Quality | Würth-Standard |
Cutting material | HSCo |
Surface | Plain |
Number of teeth | 2 PCS |
Suitable for tensile strength up to | 850 N/mm² |
Diameter | 6 mm |
Length | 44 mm |
Shank diameter | 6 mm |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!