Welcome to Würth UK For trade customers only

Cordless application gun WIT

Cordless application gun WIT
APPLGUN-CORDL-ANC-WIT-M-KST-420ML

Art.-no. 0891003420

EAN 4046777919851

Individual price display after login
Cordless application gun WIT

Art.-no. 0891003420

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Powerful Li-ion battery-powered application gun for WIT cartridges

Robust


All components designed for tough construction site application



Memory function


By actuating the memory function, the application gun repeats a pre-recorded application cycle, ensuring that exactly the right quantity of mortar is injected into the drill hole in series application



Adjustable speed


Infinitely controllable with adjustment wheel in handle



Drip protection


After stopping application, the piston moves back slightly, preventing the mortar mixture from dripping



Dual-drive rod


Application forces are transferred via two toothed drive rods



LED light


The working area is always well illuminated



With 18-V 2.0 Ah Li-ion battery


  • The battery charge status indicator indicates the remaining power reserves at all times

  • Compatible with current 18-volt battery system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Cordless application gun WIT, 420 ml

Nominal voltage

18 V/DC

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery capacity

2 Ah

Suitable for cartridges type

Koaxial (1:10) + 380 ml, Koaxial (1:10) + 420 ml

Pressing force

2750 N

Included in delivery

Battery-powered application gun + battery charger + 18 V 2.0 Ah Li-ion battery + case

Weight of machine with rechargeable battery

3.3 kg

Min./max. ambient temperature

5 to 40 °C

Min./max. air humidity

30-80 %

Suitable for mortar cartridge

WIT-VM 100, WIT-VM 250, WIT-VIZ, WIT-VIZ EXPRESS, WIT-UH 300, WIT-EA 150

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BTRYPCK-LI-CV-18V/4,0AH

Powerful and robust battery packs
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information