Welcome to Würth UK For trade customers only
Cordless application gun WIT

For detailed information, other images and documents, please select individual articles from the following table.

Cordless application gun WIT

Powerful Li-ion battery-powered application gun for WIT cartridges

See product details

Available in 2 versions
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
Robust


All components designed for tough construction site application



Memory function


By actuating the memory function, the application gun repeats a pre-recorded application cycle, ensuring that exactly the right quantity of mortar is injected into the drill hole in series application



Adjustable speed


Infinitely controllable with adjustment wheel in handle



Drip protection


After stopping application, the piston moves back slightly, preventing the mortar mixture from dripping



Dual-drive rod


Application forces are transferred via two toothed drive rods



LED light


The working area is always well illuminated



With 18-V 2.0 Ah Li-ion battery


  • The battery charge status indicator indicates the remaining power reserves at all times

  • Compatible with current 18-volt battery system