Folding mask FM 3000 V FFP3 NR D
FLDMASK-VALVE-FM3000-(FFP3-NR-D)
Art.-no. 0899110525
EAN 4053479612317
Register now and access more than 15,000 products
Hygienic individual packaging
Exhalation valve ensures the user feels comfortable wearing the mask
Complete protection and comfortable to wear thanks to special, soft filter materials
Minimal breathing resistance
Perfect, sealed fit thanks to:
- Nose clip for optimised fitting
- Sealing lip around the circumference
- Head strap length can be adjusted
Use together with Würth safety goggles for optimum protection
Datasheets(X)
Protects against hazardous/poisonous particles, dust, solid and liquid aerosols, mist and smoke, as well as carcinogenic and radioactive substances, enzymes and microorganisms (viruses, bacteria, fungi) up to 30 times the limit value, e.g. when grinding and processing beech, oak and tropical wood, when working on a small scale with asbestos, when welding, when handling bacteria, viruses, mould, spores and radioactive particles.
Filter class | FFP3 NR D |
Design | With valve |
EN standard | 149:2001 + A1:2009 |
Colour | White |