Welcome to Würth UK For trade customers only

Hard hat SH 2000-S

SAFEHELM-(SH 2000-S)-6POINT-WHITE

Art.-no. 0899200243

EAN 4053479245027

Individual price display after login
Hard hat SH 2000-S

Art.-no. 0899200243

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Comfortable hard hat with internal dial adjustment

Optimum safety


Neck protector extended downwards



Optimum, quick width adjustment


Dial system



Unobstructed upwards view


Short helmet peak



Easy to carry


  • 6-point fabric lining and individually controlled ventilation openings on the front and back

  • Low weight


Good combination options


30 mm pockets enable attachment of hearing protection



Tested in line with EN 397 with supplementary requirements


  • Suitable for very low temperatures down to -30°C

  • Protects against weld spatter (MM = molten metal)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Min./max. size

51 cm-61 cm

Interior equipment helmet

6-point

EN standard

397

Min. temperature conditions

-30 °C

Material

PE - Polyethylene

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Winter hood

WNTRHOD-(F.SAFEHELM-SH200)-(HI-VIS)-YELL

Ideal for work in the cold that requires a helmet, as the helmet sits securely on the hood.
x 1 pcs
Helmet adapter for hard hat SH-2000

HELMADAPT-(F.SAFEHELM-SH2000)

Practical adapter for attaching ear plugs and / or visors
Business card holder for SH 2000 and SH 3000 safety helmets

VCARDHOLD-(F.SAFEHELM SH-2000/3000)

Easy attachment of a name badge or ID card to the safety helmet
x 10 pcs
Neck protector

NECKPROT-(F.HARDHAT-SH2000/SH3000)

Optimum protection of the neck area when working with SH 2000 and SH 3000 hard hats
x 1 pcs
Ear defenders

EARDEFR-(F.SAFEHELM-SH2000/SH2000E)

For helmet mounting on Hard hat SH 2000-S or Electrician's helmet SH-E 2000-S
x 1 pcs
Chin strap, 4-point for SH 2000 and SH 3000 safety helmets

CHINSTRP-(F.SAFEHELM-SH2000)-4PT

Chin strap for the application of DIN EN 397
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information