1-component expanding foam
ASMBYFM-1C-B3-HANDHELDFOAM-750ML
Register now and access more than 15,000 products
- Outstanding adhesion to virtually all construction surfaces
- Improved sound and heat insulation characteristics over mineral wool, cork and fibreglass
- Quick to fully harden
- Resistant to a large number of solvents, paints and chemicals
- Resistant to ageing and does not rot
Does not adhere to PE, PP, PTFE and silicone. Not UV-resistant.
Datasheets(X)
Safe insulation, filling and insulating of window joints, roof finishing, door frames, pipe openings, joints, wall joints, roller shutter boxes, wall openings and cavities etc. Adheres to concrete, stone, hard PVC, metal and wood.
The surfaces must be clean, solid and free from dust and grease. Pre-treat highly absorbent surfaces. Adhesion surfaces must be moistened with water before the foam is applied.
Screw the enclosed adapter tube onto the valve and shake the can vigorously, with the valve facing downwards, approx. 30 times so that the contents of the can are well mixed and the foam quality is optimised. Only fill the joints or cavities to approx. 1/3 with foam because the foam will expand. Moisten again if several foam beads are applied. Immediately remove fresh foam splashes with PURLOGIC® Clean and remove foam residue that has already hardened with PURLOGIC® foam cleaner. Cut away excess, fully hardened foam with a knife.
Chemical basis | Polyurethane |
Colour | Green |
Density | 0.98 g/cm³ |
Density conditions | at 15°C |
Smell/fragrance | Solvent-like |
Moulded density | 25 kg/m³ |
Conditions for moulded density | foamed into joints, tested in accordance with Würth test methods |
Cell structure | Medium |
Tack-free after | 10 min |
Can be cut after | 1 h |
Full resilience | 60 min |
Min. processing temperature | -10 °C |
Min. ambient processing temperature | -10 °C |
Min. surface processing temperature | -10 °C |
Max. processing temperature for can | 30 °C |
Min./max. temperature resistance | -40 to 80 °C |
Max. short-term temperature resistance | 100 °C |
Heat conductance λ | 0.03 W/(m*K) |
Yield (volume) approx. | 42 l |
Conditions for yield | at 23°C and 50% humidity, in released form |
Contents | 750 ml |
Container | Aerosol can |
Weight of content | 800 g |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102-1 |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area, 5°C to 25°C |