3 LED AMBER STROBE LIGHT - 12/24V
FLSHBCN-AMBER-STROBE-LED-12/24V
Art.-no. 9501021149
EAN 4099618964787
Register now and access more than 15,000 products
Compact and powerful amber strobe light suitable for both 12V and 24V systems, ideal for enhancing visibility and safety.
Perfect for use on vehicles, machinery, and equipment to ensure high visibility in low-light or hazardous conditions. Sleek black design that blends seamlessly with various surfaces
- Function: Amber Strobe
- Lens: Clear
- Wattage: 6.3W
- Current Draw: 0.5A@12V; 0.25A@24V
- Light Source: LED
- Housing Material: ADC12
- Lens Material: PC
- Cable Length: 300mm
Datasheets(X)
Colour | Black |
Height | 29 mm |
Width | 80 mm |
Length | 10 mm |
Nominal voltage | 12 V |