Welcome to Würth UK For trade customers only

300mm Horizontal Bandsaw with Hydraulic Arm

BASAW-EL-HORIZONTALW.HYDRAULICARM-300MM

Art.-no. 9501015442

EAN 4099618032103

Individual price display after login
300mm Horizontal Bandsaw with Hydraulic Arm

Art.-no. 9501015442

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Manufactured to comply with Safety of Machinery (Safety) Directives 1992 (and amendments) and fully CE approved.
  • Saw arm is fitted with hydraulic damping to prevent the arm being dropped onto the workpiece and to ensure smooth cutting performance.

  • 300mm Capacity at 90° and 170mm at 45°.

  • 550W/230V Motor.

  • Coolant fluid system and main power controls are switched on individual circuits.

  • Heavy-duty single phase electric motor.

  • Supplied with bi-metal blade.
NoticeThis item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Min./max. frequency

50 / 50 Hz

Power input

750 W

Power output

750 W

Length x width x height

1200 x 460 x 1640 mm

Min. rotation speed at nominal load

34 1/min

Min./max. rotation speed at nominal load

34-98 1/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information