Welcome to Würth UK For trade customers only

984F 3M Cubitron II cloth-backed sanding belt

Fabric sanding belt 984F 3M Cubitron II
984F B 60+ 13X457

Art.-no. 5M469620
EAN 4052713957610

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Sanding belt with Cubitron II technology for premium surface quality

Improved profitability and cost savings for the machining process


Thanks to longer service life and improved surface quality.



Pleasant, ergonomic work


Thanks to lower contact pressure



Extremely high removal rates and long service life


Sharp grinding surface

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pre-grinding of non-ferrous metals and steel

Width x length

13 mm x 457 mm

Grid size

60

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information