AMBER LED ROTATING BEACON OSRAM
BCN-ROT-AMBER-LED-OSRAM
Art.-no. 9501021233
EAN 4099618971761
Register now and access more than 15,000 products
Enhanced Visibility, Enhanced Safety
In fast-paced work environments, visibility is key. Our LED amber beacons ensure you and your team are clearly seen at all times, whether on-site or at the curbside. Utilizing LED technology, these beacons provide energy efficiency, long lifespan, and superior illumination to enhance safety and alertness.
Datasheets(X)
Colour | Amber |
Min. nominal voltage | 12 V |
Max. nominal voltage | 24 V |
Power rating | 7 W |
Diameter | 148 mm |
Height | 89 mm |
IP protection class | IP 65 |