Welcome to Würth UK For trade customers only

Adhesive Trim Tape Double Sided

FSTNGTPE-TRMSTR-DBLSIDED-W50MM-L50M

Art.-no. 089491050

EAN 5034293404585

Individual price display after login
Adhesive Trim Tape Double Sided

Art.-no. 089491050

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

High strength double sided adhesive tape with polyethylene carrier and acrylate adhesive.

A high level of final adhesive strength is achieved after a curing time of 24 hours

Very strong adhesion also on rough and slightly uneven surfaces

The tape has a vibration damping effect and compensates for the expansion properties of two different materials

High temperature, UV and weather resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Trim and functional metal strips, logos, emblems, screens and holding brackets in the automobile industry


Attachment of name plates on machines


For attachment of spoilers in connection with mechanical elements


The tape can be used indoors as well as outdoors

Instructions

The surfaces to be joined must be dry and free from dust, grease and silicone


In order to assure perfect adhesion, sufficient pressure must be applied to the tape during installation


Optimal final adhesive strength is reached after 24 hours


In case of sensitive surface finishes (e.g. PP, PE, rubber) and porous surfaces (e.g. wood or stone), carry out a preliminary application test


In case plastic materials are joined containing plasticizer additives, these additives may change the adhesive layer and impair the strength of the adhesive (perform preliminary test)

Adhesive base

Acrylate

Backing material

Polyethylene foam

Colour

Black

Thickness

0.8 mm

Adhesive force at 25 mm

19 N

Elongation at break

300 %

Min./max. surface processing temperature

-40 to 5 °C

Min. surface processing temperature

-40 °C

Max. surface processing temperature

5 °C

Ultraviolet resistance

Yes

Moisture resistance

Yes

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 20°C and 50% humidity

Width

50 mm

Length

50 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information