Welcome to Würth UK For trade customers only

Amber LED Beacon

BCN-ROT-AMBER-LED-3PATTERN

Art.-no. 9501019054

EAN 4099618707018

Individual price display after login
Amber LED Beacon

Art.-no. 9501019054

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

LED Amber Beacons
Enhanced Visibility, Enhanced Safety
In fast-paced work environments, visibility is key. Our LED amber beacons ensure you and your team are clearly seen at all times, whether on-site or at the kerbside. Utilizing LED technology, these beacons provide energy efficiency, long lifespan, and superior illumination to enhance safety and alertness.
  • Amber LED beacon

  • 3-bolt fixing

  • Low energy and long life

  • 200mm cable

  • 24x 0.2W LEDs

  • Three light patterns (rotation, pulse and flash)

  • Rated IP67

  • ECE approved

  • 12/24V DC

  • 18W

  • 10 – EMC
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Amber

Diameter

143 mm

Height

92 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information