Brake Fluid DOT 4 260/155 DOT 4
BRKFLUD-(DOT 4)-260/155-20LTR
Art.-no. 08920192
EAN 4068362414244
Register now and access more than 15,000 products
DOT 4 brake fluid covers a wide range of vehicles and provides consistent performance across the temperature range.
- Suitable for ABS systems
- Safe to mix with existing DOT 3, DOT 4
- Minimum dry boiling point at 260C
- Minimum wet boiling point at 155C
- Meets the following performance specifications:
- FMVSS 116 DOT 4 - SAE 1703 - ISO 4925 (Classes 3 & 4)
Datasheets(X)
Contents | 20 l |
Colour | Gold |
Chemical basis | Glycol and polyglycol ether, additives |
Shelf life from production | 36 Month |
Min. wet boiling point | 155 °C |
Min. dry boiling point | 260 °C |
Density | 1 g/cm³ |
Density conditions | at 20°C, 50% relative humidity |