Cable grommet membrane, PVC
MEMBRNSLEV-PVC-BLACK-21X28X34,5X2MM
Art.-no. 0561662129
EAN 4061975383532
Register now and access more than 15,000 products
- Soft PVC
- Inner membrane
- Heat-resistant up to +90°C for short periods, up to +70°C for longer periods
- Cold-resistant down to -25°C
- Resistant to: Water, ozone, weather, diluted acids, bases and salts
- Very good resistance to ageing
- Some resistance to: Aromatics, ketones, mineral oil, petrol, esters (swelling)
- Very good electrical insulation properties
- Dimension-accurate
Datasheets(X)
![]() | |
Internal diameter (d) | 21 mm |
Bore hole (D1) | 28 mm |
Outer diameter (D) | 34.5 mm |
Installation thickness (h1) | 2 mm |
Height (H) | 8 mm |
Colour | Black |
Thickness of membrane (M) | 1 mm |
Material | PVC - Polyvinyl chloride |
Ultraviolet resistance | Yes |
Silicone-free | No |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -50 to 70 °C |
Resistance against | Water, Ozone, Weather, Diluted acids and lyes, Salt, Aging (very good) |
