Cable tie KBL U made of polyamide with plastic tongue, black
CBLTIE-PLALATCH-7,8X370MM-SCFLD
Art.-no. 0502980181
EAN 4062856307135
Register now and access more than 15,000 products
- Highly versatile for temporarily securing nets, tarpaulin, suspended systems and information signs, and for organising and bundling wires and rods indoors and outdoors
- Made from high-quality PA 6.6 (polyamide 6.6), which is known for its high strength and durability
- Can be easily removed with a knife, scissors, pliers etc.
- In black for discreet use in a range of environments
- Can be used for applications with wide temperature ranges
- RoHS-compliant
- In a large box of 100 pieces, each packed in a polybag
Datasheets(X)
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 7.6 mm |
Length | 370 mm |
Min./max. bundle diameter | 10-102 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min. tensile force | 540 N |
Ultraviolet resistance | Yes |
RoHS-compliant | Yes |