Castellated nut DIN 935, steel 8, plain
NUT-CASTLE-DIN935-8-B-WS27-M18
Art.-no. 03450 18
EAN 4024835493154
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Standards | DIN 935 |
Material | Steel |
Property class | 8 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M18 |
Height (h1) | 21 mm |
External drive (s1) | WS27 |
Width across corners (e) | 29.56 mm |
Design | With crown |
