Welcome to Würth UK For trade customers only

Ceramic abrasive grain sanding belt For tube belt sander

Sanding belt for tube belt sander ceramic grain
SNDBL-CLTH-CG-G120-40X675MM
ZEBRA

Art.-no. 0673405012
EAN 4049557401171

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale

Special micro-fragmentation


Considerably more sharp grinding edges, resulting in extremely high material removal without high grinding pressure, finer and more uniform surface quality, up to four times longer service life compared with zirconia alumina.



Grinding additives


Very cool cut, no material discolouration

Inconel® brand name of Special Metals Corporation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed: Stainless steel; rust, acid and heat-resistant steel (high-alloyed), such as Inconel®, steel and non-ferrous metals

Width x length

40 mm x 675 mm

Grid size

120

Suitable machines

Cibo FiniTube

Material of abrasive medium

Ceramic grain

Backing material

X-polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information