Welcome to Würth UK For trade customers only

Cleaner Concentrate DPF

DPF cleaner concentrate
ADD-DISL-DPF-SUPERCONCEN-150ML

Art.-no. 5862200500

EAN 5034293308838

Individual price display after login
Cleaner Concentrate DPF

Art.-no. 5862200500

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

A concentrated fuel tank additive that reduces the burn-off temperature of soot clogging the DPF filter on diesel vehicles, assisting in particulate filter regeneration.
Active catalytic ingredients attach to the carbon and soot particles trapped in the diesel particulate filter, reducing the burn-off temperature and enabling a more complete and efficient regeneration of the DPF, particularly in vehicles subject to prolonged urban driving cycles.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaIf the vehicle suffers regular particulate filter regeneration issues, we recommend using this in every second refueling to help lower the burn point of the soot to aid lower temperature regeneration.

If the particulate filter is blocked, warning codes/lights are present on the dash, or if the vehicle is in limp mode this product will help to regenerate the filter. Once the filter is clean this product can be used in the fuel to help aid the reduction in burn-off temperature of the soot particles. If after the application the problem is still present, the particulate filter requires cleaning with Wurth Diesel Particulate Filter Cleaner (5861 014 500)
InstructionsAdd the contents of the can to the fuel tank, minimum fuel level is half a tank, 150ml of concentrate is suitable for up to 60L of fuel. Do not overdose.

Contents

150 ml

Smell/fragrance

Solvent-like

Shelf life from production

24 Month

Density

0.816 g/l

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information