Concentrated red antifreeze and summer coolant
Radiator anti-freeze / summer coolant concentrate
SUMCL-ANTIFR-1L
Register now and access more than 15,000 products
High-quality blend of organic acidic corrosion inhibitors and additives in glycol for year-round protection against frost and corrosion.
- Red concentrated formula
- Protects down to -70°C
- Meets the requirements of most OEM and national specifications
- Protects all metals used in engine construction, including aluminium
- Five-year or 100,000-mile service life (whichever occurs first)
- Suitable for both petrol and diesel engines
- Free of amines, phosphates, nitrites, borax and silicates
- Meets the performance requirements of BS 6580 (1992), ASTM D 3306, ASTM D 4985, Audi TL774-D / F, DAF 74002, Ford WSS-M97B44-D, ISUZU, Renault D, MAN 324-SNF, Jaguar WSS- M97B44-D, Mercedes Benz DBL 7700.30 / 325.3, MTU: MTL 5048, SAAB 690 1599, SCANIA TB1451, Seat TL774-D / F, Skoda TL774-D / F, Vauxhall QL 130100, Volkswagen TL774-D / F and VOLVO HGVs (vehicles from model year 2006)
Store at ambient temperature, avoid temperatures above 40°C. Store in the original container and close tightly after use.
Datasheets(X)
The product is suitable for use in petrol and diesel engines.
Summer coolant and antifreeze suitable for use in all climatic zones, and offers protection against corrosion and frost all year round. Offers antifreeze protection down to -70ºC when diluted with clean water. Only use clean water to dilute the antifreeze. Never use a concentration above 70%.
Product weight (per item) | 1165.000 g |
Density/conditions | 1.125 g/cm³ / at 20°C |
Weight of content | 1125 g |
Chemical basis | Ethylene glycol |
Contents | 1 l |
Shelf life from production/conditions | 36 Month / at 10°C to 20°C |