Crepe masking tape
MASKTPE-CRP-25MMX50M
Art.-no. 09922550
EAN 4046777622041
Register now and access more than 15,000 products
For oven drying
- Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +80 °C
Excellent adhesion
- Very good adhesion to all smooth and painted surfaces, making it ideal for the construction and vehicle sector
- Residue-free removal immediately after painting for effective work and the best results
Resistant to moisture and solvents
- Ideal for painting tasks with all common paint and varnish systems
- Also suitable for wet sanding due to moisture resistance
- For residue-free removal, the tape must be removed immediately after the paint or varnish has dried
- Not for use in outdoor applications as the tape is not UV-resistant
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- For indoor applications
- For all general masking tasks in the vehicle and painting sectors, such as on painted metal, glass, chrome parts or rubber
- For securing masking paper during painting work
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Adhesive base | Natural rubber solvent |
Adhesive tape backing material | Crepe paper |
Colour | Yellow |
Width | 25 mm |
Length | 50 m |
Thickness | 0.125 mm |
Min./max. processing temperature | 15 to 25 °C |
Dynamic peel strength at 25 mm | 85 N |
Ultraviolet resistance | No |
Shelf life from production/conditions | 12 Month / at 15°C to 25°C and max. 60% relative humidity |