DPF Reducer Concentrate GENX
DPF soot reducer concentrate GENX
ADD-DISL-GENX-200ML-DPF-REDUCER-CONCEN
Register now and access more than 15,000 products
- Supports passive regeneration of Diesel Particulate Filter
- Improves life span of Diesel Particulate Filter Systems
- Compatible with all diesel engines
- For all types of diesel fuels
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Add the contents of the can to the fuel tank; concentrate is suitable fpr up to 60 litres of fuel. Vehicles that suffer regular praticulate filter issues we recommend using this in every third re-fuelling to help lower the burn point of the scoot to aid lower temperature re-generation. If the patriculate filter is blocked, warning codes/lights are present on the dash, or if the vehicle is in limp mode this product can help to regenerate the filter, if after application the problem is still present, the particulate filter requires cleaning with a DPF cleaner. Once the filter is clean this product can be used in the fuel to help aid the temperature reduction of the soot.
Contents | 200 ml |
Smell/fragrance | Solvent-like |
Chemical basis | Kerosene |
Shelf life from production | 24 Month |
Density | 0.185 g/l |
Density conditions | at 20°C |