Diesel And Injector Cleaner GENX
Diesel and injector cleaner GENX
SYSCLNR-VEH-DISL-INJ-GENX-200ML
Art.-no. 0893999200
EAN 5034293308920
Register now and access more than 15,000 products
- Improves fuel consumption
- Oxidisation and coatings from fuel lines, pumps, injectors, valves and chambers
- Ensures fuel burns cleanly and efficiently
- Helps to reduce emissions
- Improves starting
- Removes resins
- Contamination
- Helps to clear blocked injectors
- Restores jet pattern for optimum fuel efficiency
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Add contents to fuel tank, 200ml to 50lt of fuel.
Contents | 200 ml |
Smell/fragrance | Solvent-like |
Chemical basis | Kerosene |
Shelf life from production | 24 Month |
Density | 0 g/l |
Min. flashing point | 40 °C |