Double Row Diamond Cup Grinder
CPWHL-DIA-CONCRETE/BRICKS-D125MM
Art.-no. 0666600125
EAN 4061975233196
Register now and access more than 15,000 products
- Premium double row diamond cup grinder designed to grind away uneven concrete and stone surfaces.
- Suitable for preparing a surface prior to polishing or a coating application.
- The double row of segments provides fast stock removal and good life.
- Double row of diamond segments for long life
Datasheets(X)
Diameter (Ø) | 125 mm |
Segment height | 6 mm |
Bore hole | 22.2 mm |
Max. rotation speed | 12000 rpm |
Max. circumferential speed | 0 m/s |