Drain Cleaning Machine PowerClear™
DRNPIPCLNMA-POWERCLEAR-120W-240V
Art.-no. 9501015449
EAN 4099618032578
Register now and access more than 15,000 products
Advanced 2-way AUTOFEED® control keeps hands and work area clean. The cable advances and rewinds with the push of a lever. With a clear cover for quick view of remaining cable and an easy pull drain plug that enables draining of excess water, extending cable life.
Its lightweight design makes it easy to manoeuvre in small spaces like under a sink. Comes complete with a 2-piece guide hose and carry handle.
Datasheets(X)
Width | 320 mm |
Height | 429 mm |
Length | 350 mm |
Nominal voltage | 240 V |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Material | ABS/POM/ST |