Engine Flush and Cleaner GENX
Engine flush and cleaner GENX
ADD-ENGCLNR - FLUSH-GENX-300ML
Art.-no. 0893999400
EAN 5034293308944
Register now and access more than 15,000 products
- Cleans oil channels, engine components so new oil is not contaminated with residue from the old oil.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Contents | 300 ml |
Smell/fragrance | Solvent-like |
Chemical basis | Kerosene |
Shelf life from production | 24 Month |
Density | 0.81 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 38 °C |