Festoon bulb, veh., Osram
BULB-OSRAM-C5W-(SV8.5-8)-12V-5W
Art.-no. 9501015899
EAN 4050300525105
Register now and access more than 15,000 products
Reliable OEM quality
Datasheets(X)
Type description | C5W |
Nominal voltage | 12 V |
Power rating | 5 W |
Length (A) | 36 m |
Socket designation | SV8,5-8 |