HAMBURGER LAMP - STOP/TAIL/INDICATOR - 12/24V
LGHT-12/24V-RED-AMBER-3.2W
Art.-no. 9501021184
EAN 4099618968570
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +44 03300 555 444.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,000 products
Reliable Visibility for Trucks & Trailers
This combined stop, tail, and indicator lamp enhances safety by providing clear, bright signals for braking, turning, and night-time visibility. Ideal for trucks, trailers, and commercial vehicles, it ensures compliance with road safety regulations while withstanding tough conditions. Perfect for new installations or replacing existing lights, it offers durability and efficiency for heavy-duty applications.
This combined stop, tail, and indicator lamp enhances safety by providing clear, bright signals for braking, turning, and night-time visibility. Ideal for trucks, trailers, and commercial vehicles, it ensures compliance with road safety regulations while withstanding tough conditions. Perfect for new installations or replacing existing lights, it offers durability and efficiency for heavy-duty applications.
- Lens: Red/amber
- Wattage: 3.2W
- Current Draw: 0.3A at 12V; 0.15A at 24V
- Light Source: 20 x 0.2W SMD LED
- Light Output: Reg 6 / Reg 7
- Housing Material: ABS
- Lens Material: PMMA
Product information
Datasheets(X)