Halogen bulb NEOLUX
BULB-NEOLUX-H7-(PX26D)-24V-70W
Art.-no. 9501015970
EAN 4008321765857
Register now and access more than 15,000 products
Datasheets(X)
Type description | H7 |
Nominal voltage | 24 V |
Socket designation | PX26d |
Power rating | 70 W |
Colour temperature | 3200 K |
Lifetime Tc | 500 h |
Lifetime B3 | 220 h |
Corresponds to original spare part number | N499A |