Halogen bulbs, com. veh., Osram
BULB-OSRAM-H1-(P14.5S)-24V-70W
Art.-no. 9501015900
EAN 4050300925844
Register now and access more than 15,000 products
Reliable OEM quality
Datasheets(X)
Type description | H1 |
Nominal voltage | 24 V |
Socket designation | P14,5s |
Power rating | 70 W |
Lifetime Tc | 650 h |
Lifetime B3 | 400 h |
Corresponds to original spare part number | 64155 |