Welcome to Würth UK For trade customers only

Halogen bulbs, com. veh., Osram

BULB-OSRAM-H4-(P43T)-24V-75/70W

Art.-no. 9501015901

EAN 4050300016542

Individual price display after login
Halogen bulbs, com. veh., Osram

Art.-no. 9501015901

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Halogen bulb for trucks from Osram in original packaging

Reliable OEM quality

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

H4

Nominal voltage

24 V

Socket designation

P43t

Power rating

75 W

Power of second spiral coil

70 W

Corresponds to original spare part number

64196

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information