Halogen bulbs, veh., Ultra Life Osram
BULB-OSRAM-ULTRA-H7-(PX26D)-12V-55W
Art.-no. 9501015898
EAN 4008321416261
Register now and access more than 15,000 products
Extra-long service life
Up to four times longer service life in comparison with standard auxiliary lights
Higher durability
Longer relamping cycles, increased reliability and more comfort
Datasheets(X)
Type description | H7 |
Nominal voltage | 12 V |
Socket designation | PX26d |
Power rating | 55 W |
Lifetime Tc | 1500 h |
Lifetime B3 | 1000 h |
Corresponds to original spare part number | 64210ULT |