Hard Surface Protector Cover film
COVFLM-ADHSTR-CLEAR-L25M
Art.-no. 0818000010
EAN 5034293702308
Register now and access more than 15,000 products
Can be left down for up to 4 weeks
Easy roll out, no tools required
Reverse wound adhesive face, unwinds with minimum effort
Heavy duty - will not tear or rip
NOT suitable for use with underfloor heating or carpeted surfaces
Datasheets(X)
Suitable for use on hard surface flooring
Foil backing material | Polyethylene |
Colour | Clear |
Width | 600 mm |
Min./max. processing temperature | 5 to 25 °C |
Max. usage duration | 4 Weeks |
Shelf life from production/conditions | 36 Month / cool and dry storage area, 5°C to 25°C |