Welcome to Würth UK For trade customers only

Hexagon Nuts Nylock DIN 985

DIN 985 aluminum
NUT-NYLOCK-DIN985-ALU-M6

Art.-no. 0368999906

EAN 5034293101071

Individual price display after login
Hexagon Nuts Nylock DIN 985

Art.-no. 0368999906

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Nuts with reduced loadability
Material: Aluminium

Property class: 8.8

Standards: DIN 985
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

UNC6

Height (m1)

6 mm

Standards

DIN 985

Material

Aluminium

Property class

8.8

Surface

Aluminium FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information