High Performance Fire Limitation Blankets
EVFBLANK-FC-12MX9M
Art.-no. 9501028065
EAN 4068362560873
Register now and access more than 15,000 products
• Deployed easily by two people with the reinforced pull handles
• Supplied in a durable, IP65 rated, waterproof rolltop bag for safe storage and fast deployment. The bag protects the blanket from dirt and, moisture, and UV exposure, ensuring it’s always ready for immediate use
• Designed & manufactured in the UK
• Tested, Passed & Certified to DIN SPEC 91489:2024-11
Datasheets(X)
Length | 12 m |
Width | 9 m |
Material | Fibre glass |
Colour | Grey |
Fire resistance rating | BS 476 |
EN standard | 13501 |
Product weight (per item) | 33.000 kg |
Standards | EN 13501 |
Max. short-term temperature conditions | 1100 °C |
Max. temperature conditions | 1100 °C |