Hot-melt edge adhesive EVA nat. 48x-KA 65 FESTOOL
MLTADH-EVA-NAT-48X-KA65
Art.-no. 9501027754
EAN 4014549202654
Register now and access more than 15,000 products
• Low consumption due to perfect dosing
• Long open time, therefore different speeds can be travelled at with the Festool CONTURO
• Also ideally suited to curves and free forms thanks to high heat-adhesiveness
• No thread tension and no smearing
• Needs-oriented refilling thanks to unique cartridge system
• Unfilled EVA adhesive – natural colour tone suitable for all types of decor
• EVA universal adhesive with high melting point
• High softening range of approx. 90 °C, therefore also suitable for use on objects with a relatively high temperature resistance from -10 °C to +75 °C
• Chemical basis: Adhesive, resin
• Content per cartridge: 50 g
Datasheets(X)
Weight of content | 4.118 kg |
Colour | Caramel |
Length | 63 mm |
Density/conditions | 1.1 g/cm³ / at 20°C |
Viscosity | 0 cP |
Softening point | 190 °C |
Min./max. open time | 0-12 Month |
Min./max. temperature resistance | 0 to 220 °C |
Shelf life from production | 1 Years |