For detailed information, other images and documents, please select individual articles from the following table.
Hot-melt edge adhesive EVA nat. 48x-KA 65 FESTOOL
For adhering/affixing wooden, plastic or laminated plastic edging to various panel materials in furniture construction
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
• Low consumption due to perfect dosing
• Long open time, therefore different speeds can be travelled at with the Festool CONTURO
• Also ideally suited to curves and free forms thanks to high heat-adhesiveness
• No thread tension and no smearing
• Needs-oriented refilling thanks to unique cartridge system
• Unfilled EVA adhesive – natural colour tone suitable for all types of decor
• EVA universal adhesive with high melting point
• High softening range of approx. 90 °C, therefore also suitable for use on objects with a relatively high temperature resistance from -10 °C to +75 °C
• Chemical basis: Adhesive, resin
• Content per cartridge: 50 g
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!